Apply to be a TradeMaster!
Main product image of 1/2" NPT 2-Way Ball Valve Assembly w/ GQD121.1P Actuator (6.3 Cv)
Magnifying glass
Hover image to zoom

1/2" NPT 2-Way Ball Valve Assembly w/ GQD121.1P Actuator (6.3 Cv)

Brand:
Siemens
SKU:
171H-10306
Rating:
(0)
Q&A:
(0)
1/2" NPT 2-Way Ball Valve Assembly w/ GQD121.1P Actuator (6.3 Cv)
Magnifying glass
Hover image to zoom
$202.89 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
20 lb-in Torque
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Body Pattern
2-Way
Product Highlight: Flow Capacity (Cv)
6.3 Cv
Product Highlight: Position
Normally Open

Description

–
This item includes (1) 599-10306 Ball Valve and (1) GQD121.1P Actuator.

The OpenAir GQD Series direct-coupled spring return electronic actuator is designed for modulating, two-position, and floating control of building HVAC dampers.

Application:
  • Used in constant or variable air volume installations for the control of return air, mixed air, exhaust, and face and bypass, and residential zone dampers requiring up to 20 lb-in (2 Nm) torque. Designed for applications that require the damper to return to a fail safe position when there is a power failure.

    Features:
    • Bi-directional spring return (fail-safe)
    • Pre-cabled
    • Plenum-rated models available
    • Fast run time
    • Available in 20 lb-in (2 Nm) torque
    • Signal inversion capability on modulating types (2 to 10 Vdc or 10 to 2 Vdc)
    • UL and cUL listed, CE certified
    • Compact footprint
    • Low voltage models are 24 Vac/dc compatible
    • 120 Vac model with 1/2" NPT conduit connection
    • Universal mounting plate accommodates different actuator sizes
    • Variety of ball sizes and flow coefficients minimizes the need for downsizing pipes
    • Industry leading shutoff accurately controls fluid through coils
    • Actuator and plate can be rotated to facilitate installation and wiring
    • Standoffs provide a thermal barrier between the actuator and the mounting plate
    • Plastic mounting plate, extensions, and handle do not condensate in chilled or hot water applications
    • Operating handle can manually operate valve in the event of a power failure

Specs

–
Actuator Type:

2-Position

Voltage:

24V

Torque:

20 lb-in

Fail Safe Mode:

Spring Return

Body Pattern:

2-Way

Flow Capacity (Cv):

6.3

Connection Type:

FNPT x FNPT

Connection Size:

1/2"

Material:

Brass

Position:

Normally Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy