Apply to be a TradeMaster!
Main product image of 1-1/4" NPT 2-Way Normally Closed Stainless Steel Ball and Stem Ball Valve with Two-Position Actuator (63 Cv)
Magnifying glass
Hover image to zoom

1-1/4" NPT 2-Way Normally Closed Stainless Steel Ball and Stem Ball Valve with Two-Position Actuator (63 Cv)

Brand:
Siemens
SKU:
172E-10320S
Rating:
(0)
Q&A:
(0)
1-1/4" NPT 2-Way Normally Closed Stainless Steel Ball and Stem Ball Valve with Two-Position Actuator (63 Cv)
Magnifying glass
Hover image to zoom
$342.84 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Torque
20 lb-in Torque
Product Highlight: Body Pattern
2-Way
Product Highlight: Flow Capacity (Cv)
63 Cv
Product Highlight: Position
Normally Closed
Product Highlight: Connection Size
1-1/4" Connection
Product Highlight: Material
Stainless Steel

Description

–
Product Description
Designed to provide excellent equal percentage flow control, two-way Ball Valves are available in 1/2 to 2-inch line sizes and are 1/4-turn rotary control valves. These ball valves are designed to couple with an OpenAir actuator.

Product Features
  • 200 psi close-off with ANSI Class IV leakage for all line sizes and actuators.
  • Available with chrome-plated brass ball and brass stem or stainless steel ball and stem.
  • Blow-out proof stem withstands high pressure.
  • Universal mounting plate.
  • Actuator and plate can be rotated (90 degree increments).
  • Standoffs provide a thermal barrier between the actuator and the mounting plate.
  • Operating handle for manual operation.

Specs

–
Actuator Type:

2-Position

Connection Size:

1-1/4"

Torque:

20 lb-in

Fail Safe Mode:

Spring Return

Flow Capacity (Cv):

63

Body Pattern:

2-Way

Position:

Normally Closed

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy