Apply to be a TradeMaster!
Main product image of 2" NPT 2-Way Stainless Steel Ball and Stem Ball Valve with Two-Position Actuator (24V)
Magnifying glass
Hover image to zoom

2" NPT 2-Way Stainless Steel Ball and Stem Ball Valve with Two-Position Actuator (24V)

Brand:
Siemens
SKU:
172E-10328S
Rating:
(0)
Q&A:
(0)
2" NPT 2-Way Stainless Steel Ball and Stem Ball Valve with Two-Position Actuator (24V)
Magnifying glass
Hover image to zoom
$488.59 each
Backorder
Backorder
Get it Fri, Nov 13 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
20 lb-in Torque
Product Highlight: Body Pattern
2-Way
Product Highlight: Flow Capacity (Cv)
63 Cv
Product Highlight: Position
Normally Open
Product Highlight: Connection Size
2" Connection

Description

–
2" NPT 2-Way Stainless Steel Ball and Stem Ball Valve with Two-Position Actuator (24V)

Product Description
Designed to provide excellent equal percentage flow control, two-way Ball Valves are available in 1/2 to 2-inch line sizes and are 1/4-turn rotary control valves. These ball valves are designed to couple with an OpenAir actuator.

Product Features
  • Universal mounting plate accommodates different actuator sizes
  • Variety of ball sizes and flow coefficients minimizes the need for downsizing pipes and accurately controls fluid through coils
  • Industry leading close-off
  • Actuator and plate can be rotated to facilitate installation and wiring
  • Standoffs and mounting plate provide a thermal barrier between the actuator and valve
  • Plastic mounting plate, extensions, and handle do not condensate in chilled or hot water applications
  • Operating handle can manually operate valve in the event of a power failure
  • Available as on/off (2P), floating (3P), or proportional control
  • Spring return or non-spring return
  • On/off with dual auxiliary switches available on full port valves with stainless steel ball and stem

Specs

–
Actuator Type:

2-Position

Voltage:

24V

Torque:

20 lb-in

Fail Safe Mode:

Spring Return

Flow Capacity (Cv):

63

Body Pattern:

2-Way

Connection Size:

2"

Position:

Normally Open

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy