The Day Savers – A National Tradesmen Day Contest
Main product image of 1-1/4" NPT 2-Way Ball Valve Assembly w/ GMA161.1P Actuator (16 Cv)
Magnifying glass
Hover image to zoom

1-1/4" NPT 2-Way Ball Valve Assembly w/ GMA161.1P Actuator (16 Cv)

Brand:
Siemens
SKU:
172G-10317
Rating:
(0)
Q&A:
(0)
1-1/4" NPT 2-Way Ball Valve Assembly w/ GMA161.1P Actuator (16 Cv)
Magnifying glass
Hover image to zoom
$338.80 each
Backorder
Backorder
Get it Wed, Sep 30 - Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
24 VAC
Product Highlight: Torque
44 lb-in Torque
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Body Pattern
2-Way
Product Highlight: Flow Capacity (Cv)
16 Cv
Product Highlight: Position
Normally Closed

Description

1-1/4" NPT 2-Way Ball Valve Assembly w/ GMA161.1P Actuator (16 Cv)

Features:
  • 0-10 Vdc
  • Normally Closed
  • Chrome-Plated Ball
  • Brass Stem
  • 2-Way Valve Body 599-10317

Specs

Actuator Type:

0 to 10 Vdc

Voltage:

24 VAC

Torque:

44 lb-in

Fail Safe Mode:

Spring Return

Connection Type:

FNPT x FNPT

Connection Size:

1-1/4" NPT

Body Pattern:

2-Way

Flow Capacity (Cv):

16

Material:

Brass

Position:

Normally Closed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy