Apply to be a TradeMaster!
Main product image of 1" NPT 2-Way Ball Valve Assembly w/ Two Position Spring Return Actuator w/ Dual Auxiliary Switches (63 Cv)
Magnifying glass
Hover image to zoom

1" NPT 2-Way Ball Valve Assembly w/ Two Position Spring Return Actuator w/ Dual Auxiliary Switches (63 Cv)

Brand:
Siemens
SKU:
172P-10316S
Rating:
(0)
Q&A:
(0)
1" NPT 2-Way Ball Valve Assembly w/ Two Position Spring Return Actuator w/ Dual Auxiliary Switches (63 Cv)
Magnifying glass
Hover image to zoom
$340.04 each
Backorder
Backorder
Get it Tue, Oct 13 - Tue, Nov 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
24 VAC
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Body Pattern
2-Way
Product Highlight: Flow Capacity (Cv)
63 Cv
Product Highlight: Position
Normally Open
Product Highlight: Material
Stainless Steel

Description

The 599 Series normally closed 2-way ball valve with a spring return two position (on/off) actuator assembly equipped with dual end switches, providing 200 PSI close-off, is used to control hot or chilled water and up to 50% Glycol solution in air handlers, convectors, fan coil units, unit conditioners, radiation and reheat coils. This 1-inch valve is 63 Cv, full-port valve without flow characterizer insert, with stainless steel ball and stem and an operating handle that can manually operate valve in the event of power failure. Typical applications include control of hot or chilled water and up to 50 percent glycol solution in air handlers, convectors, fan coil units, unit conditioners, radiation and reheat coils. Operating handle can manually operate valve in the event of power failure.

Features:
  • 200 psi close-off with ANSI Class IV leakage for all line sizes and actuators.
  • Available with chrome-plated brass ball and brass stem or 316 stainless steel ball and stem.
  • Blow-out proof stem withstands high pressure.
  • Universal mounting plate.
  • Actuator and plate can be rotated (90-degree increments).
  • Standoffs provide a thermal barrier between the actuator and the mounting plate.
  • Operating handle for manual operation.
  • All ball valve actuators include integral conduit adapters

Specs

Actuator Type:

Floating

Voltage:

24 VAC

Fail Safe Mode:

Non-Spring Return

Connection Type:

FNPT x FNPT

Body Pattern:

2-Way

Flow Capacity (Cv):

63

Material:

Stainless Steel

Connection Size:

1"

Position:

Normally Open

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy