Apply to be a TradeMaster!
Main product image of 1/2" NPT 2-Way Normally Closed Zone Valve SR Fail Safe Actuator, 2.5 Cv (120V)
Magnifying glass
Hover image to zoom

1/2" NPT 2-Way Normally Closed Zone Valve SR Fail Safe Actuator, 2.5 Cv (120V)

Brand:
Siemens
SKU:
240-00211
Rating:
(0)
Q&A:
(0)
1/2" NPT 2-Way Normally Closed Zone Valve SR Fail Safe Actuator, 2.5 Cv (120V)
Magnifying glass
Hover image to zoom
$114.32 each
In Stock
In Stock
Get 12 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Connection Type
NPT Connection
Product Highlight: Body Pattern
2-Way
Product Highlight: Flow Capacity (Cv)
2.5 Cv
Product Highlight: Position
Normally Closed
Product Highlight: Size
1/2"

Description

–
The 599 Series Zone Valves work with any SFA/P Series or SSA/P Series electric actuator, or with the STA/P73U Series thermic actuator (See Table 5). The actuators accept one of either 24 Vac or 120 Vac power supplies signal to provide two-position, three-position or 0 to 10 Vdc control. Typical applications include hot or chilled water for zones with radiators; floor heating via manifolds; fan coil units; cooling ceilings (Zone Valves); wall-mounted boilers (zone valves); and VAV applications.

Features:
  • Direct-coupled universal bonnet
  • Direct-coupled installation without tools
  • Manual override with 3mm hex wrench
  • Visual position indication

Specs

–
Size:

1/2"

Connection Type:

NPT

Actuator Type:

2-Position

Position:

Normally Closed

Voltage:

115V

Flow Capacity (Cv):

2.5

Body Pattern:

2-Way

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy