The Day Savers – A National Tradesmen Day Contest
Main product image of 3/4" NPT 3-Way Diverting Zone Valve Fail AB-A Actuator, 4.1 Cv (120V)
Magnifying glass
Hover image to zoom

3/4" NPT 3-Way Diverting Zone Valve Fail AB-A Actuator, 4.1 Cv (120V)

Brand:
Siemens
SKU:
241-00232
Rating:
(0)
Q&A:
(0)
3/4" NPT 3-Way Diverting Zone Valve Fail AB-A Actuator, 4.1 Cv (120V)
Magnifying glass
Hover image to zoom
$122.03 each
Backorder
Backorder
Get it Thu, Sep 24 - Thu, Oct 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Connection Type
NPT Connection
Product Highlight: Body Pattern
3-Way
Product Highlight: Flow Capacity (Cv)
4.1 Cv
Product Highlight: Size
3/4"

Description

The 599 Series Zone Valves work with any SFA/P Series or SSA/P Series electric actuator, or with the STA/P73U Series thermic actuator (See Table 5). The actuators accept one of either 24 Vac or 120 Vac power supplies signal to provide two-position, three-position or 0 to 10 Vdc control. Typical applications include hot or chilled water for zones with radiators; floor heating via manifolds; fan coil units; cooling ceilings (Zone Valves); wall-mounted boilers (zone valves); and VAV applications.

Features:
  • Direct-coupled universal bonnet
  • Direct-coupled installation without tools
  • Manual override with 3mm hex wrench
  • Visual position indication

Specs

Size:

3/4"

Fail Safe Mode:

AB-A

Actuator Type:

On/Off

Connection Type:

NPT

Voltage:

120v

Flow Capacity (Cv):

4.1

Body Pattern:

3-Way

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy