The Day Savers – A National Tradesmen Day Contest
Main product image of 1" SWT 2-Way Normally Closed Zone Valve SR Fail Safe Actuator, 7.0 Cv (24V)
Magnifying glass
Hover image to zoom

1" SWT 2-Way Normally Closed Zone Valve SR Fail Safe Actuator, 7.0 Cv (24V)

Brand:
Siemens
SKU:
242-00513
Rating:
(0)
Q&A:
(0)
1" SWT 2-Way Normally Closed Zone Valve SR Fail Safe Actuator, 7.0 Cv (24V)
Magnifying glass
Hover image to zoom
242-00513 has been discontinued
Discontinued April 7, 2023
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
24V
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Body Pattern
2-Way
Product Highlight: Flow Capacity (Cv)
7.0 Cv
Product Highlight: Position
Normally Closed
Product Highlight: Size
1"

Description

The 599 Series Zone Valves work with any SFA/P Series or SSA/P Series electric actuator, or with the STA/P73U Series thermic actuator (See Table 5). The actuators accept one of either 24 Vac or 120 Vac power supplies signal to provide two-position, three-position or 0 to 10 Vdc control. Typical applications include hot or chilled water for zones with radiators; floor heating via manifolds; fan coil units; cooling ceilings (Zone Valves); wall-mounted boilers (zone valves); and VAV applications.

Features:
  • Direct-coupled universal bonnet
  • Direct-coupled installation without tools
  • Manual override with 3mm hex wrench
  • Visual position indication

Specs

Size:

1"

Position:

Normally Closed

Actuator Type:

On/Off

Connection Type:

Sweat

Voltage:

24V

Flow Capacity (Cv):

7.0

Body Pattern:

2-Way

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm