Apply to be a TradeMaster!
Main product image of MZ Series 1/2" FNPT 2-Way Normally Closed Zone Actuator Valve Assembly, 0.63 Cv (24V)
Magnifying glass
Hover image to zoom

MZ Series 1/2" FNPT 2-Way Normally Closed Zone Actuator Valve Assembly, 0.63 Cv (24V)

Brand:
Siemens
SKU:
254-01102
Rating:
(0)
Q&A:
(0)
MZ Series 1/2" FNPT 2-Way Normally Closed Zone Actuator Valve Assembly, 0.63 Cv (24V)
Magnifying glass
Hover image to zoom
$145.32 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Body Pattern
2-Way
Product Highlight: Flow Capacity (Cv)
0.63 Cv
Product Highlight: Position
Normally Closed

Description

–
The Powermite 599 Series ANSI Class 250 MZ Series two-way valves are designed to work with the MZ Series SSB actuator with a 7/32-inch (5.5 mm) stroke.

A typical application for the Powermite two-way valve is the control of hot or chilled water for convectors, fan coil units, unit conditioners, and radiation, reheat coils, and similar terminal units requiring an actuator that delivers a minimum of 45 pounds force (200 N).

Specs

–
Connection Type:

FNPT x FNPT

Position:

Normally Closed

Actuator Type:

2-Position

Voltage:

24V

Flow Capacity (Cv):

0.63

Body Pattern:

2-Way

Connection Method:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy