Apply to be a TradeMaster!
Main product image of MZ Series 1/2" FNPT 2-Way Normally Closed Zone Actuator Valve Assembly, 1.0 Cv (24V)
Magnifying glass
Hover image to zoom

MZ Series 1/2" FNPT 2-Way Normally Closed Zone Actuator Valve Assembly, 1.0 Cv (24V)

Brand:
Siemens
SKU:
254-01104
Rating:
(0)
Q&A:
(0)
MZ Series 1/2" FNPT 2-Way Normally Closed Zone Actuator Valve Assembly, 1.0 Cv (24V)
Magnifying glass
Hover image to zoom
$148.80 each
In Stock
In Stock
Get 13 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Body Pattern
2-Way
Product Highlight: Flow Capacity (Cv)
1.0 Cv
Product Highlight: Position
Normally Closed

Description

–
The Powermite 599 Series ANSI Class 250 MZ Series two-way valves are designed to work with the MZ Series SSB actuator with a 7/32-inch (5.5 mm) stroke.

A typical application for the Powermite two-way valve is the control of hot or chilled water for convectors, fan coil units, unit conditioners, and radiation, reheat coils, and similar terminal units requiring an actuator that delivers a minimum of 45 pounds force (200 N).

Specs

–
Connection Type:

FNPT x FNPT

Position:

Normally Closed

Actuator Type:

2-Position

Voltage:

24V

Flow Capacity (Cv):

1.0

Body Pattern:

2-Way

Connection Method:

Threaded

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy