Apply to be a TradeMaster!
Main product image of 1/2" 2-Way N/O Brass Valve Actuator, 95 PSI, Female x Female (1 Cv)
Magnifying glass
Hover image to zoom
1/2" 2-Way N/O Brass Valve Actuator, 95 PSI, Female x Female (1 Cv)
Magnifying glass
Hover image to zoom
$142.03 each
In Stock
In Stock
Get 6 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Body Pattern
2-Way
Product Highlight: Flow Capacity (Cv)
1 Cv
Product Highlight: Position
Normally Open
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Material
Brass

Description

–
Powermite SQS65 and SQS65.5 Electronic Valve Actuators require a 24 Vac supply and receive a 0 to 10 Vdc or a 0 to 1000 Ohm control signal to proportionally control a valve. SQS85.53 electronic valve actuators require a 24 Vac supply and receive a floating control signal to provide floating control. Actuators work with Powermite MT Series Valves with a 7/32-inch (5.5 mm) stroke.

Applications:

The SQS Electronic Valve Actuators are for use in small to medium HVAC installations with Powermite MT Series valves that have a 7/32-inch (5.5 mm) stroke.

Features:
  • Maintenance-free with reversible motor
  • Voltage or resistance signal input
  • Close off up to 160 psi
  • Position output signal 0 to 10 Vdc
  • Small, compact design
  • Manual adjustment knob with indication of stroke allows for repositioning in power-off condition (SQS65U actuator only)
  • Mechanical spring allows the valve to return to normal position in power off condition (SQS65.5U and SQS85.53U)
  • Suitable for low pressure (15 psig) steam applications

***Note: Image may not be actual representation of item.

Specs

–
Product Type:

Globe Valve

Connection Size:

1/2"

Connection Type:

FNPT x FNPT

Close Off Pressure:

95 psi

Flow Capacity (Cv):

1

Position:

Normally Open

Material:

Brass

Spring Range:

3 to 8 psi

Body Pattern:

2-Way

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy