Apply to be a TradeMaster!
Main product image of 1/2" F x UM 2-Way Normally Open Valve Assembly, 3-8 psi, 1.0 Cv
Magnifying glass
Hover image to zoom

1/2" F x UM 2-Way Normally Open Valve Assembly, 3-8 psi, 1.0 Cv

Brand:
Siemens
SKU:
257-02035
Rating:
(0)
Q&A:
(0)
1/2" F x UM 2-Way Normally Open Valve Assembly, 3-8 psi, 1.0 Cv
Magnifying glass
Hover image to zoom
$148.46 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
FNPT x MNPT Union Connection
Product Highlight: Flow Capacity (Cv)
1 Cv
Product Highlight: Spring Range
3 to 8 psi
Product Highlight: Position
Normally Open

Description

–
The Powermite 599 Series MT Series 2-inch pneumatic valve actuator is designed for use with the Powermite 599 Series MT Series terminal unit valves with a 7/32-inch (5.5 mm) stroke.

These 2-inch pneumatic actuators are designed to be used on Powermite MT Series terminal unit valves requiring a minimum of 67 pounds force (300N). They can be used in liquid and steam service applications

Features:
  • Low profile
  • Freely rotates to aid tubing installation
  • Easy installation and removal
  • All metal housing

Specs

–
Connection Size:

1/2"

Connection Type:

FNPT x MNPT Union

Flow Capacity (Cv):

1

Spring Range:

3 to 8 psi

Position:

Normally Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy