Apply to be a TradeMaster!
Main product image of 1/2" AF x UM 2-Way Normally Open Valve Assembly, 3-8 psi, 2.5 Cv
Magnifying glass
Hover image to zoom
1/2" AF x UM 2-Way Normally Open Valve Assembly, 3-8 psi, 2.5 Cv
Magnifying glass
Hover image to zoom
$152.90 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
Angle Female x Union Male Connection
Product Highlight: Flow Capacity (Cv)
2.5 Cv
Product Highlight: Spring Range
3 to 8 psi
Product Highlight: Position
Normally Open

Description

–
This Valve Assembly is a Powermite 599 MT Series, ANSI Class 250, 2-W, NO, Modified Eq Pct, 2.5 Cv, AFxUM, 1/2", Brass Body, Includes MT Series 2 In Pneumatic Actuator with 3-8 psi SR, Used for control of hot or chilled water for convectors

Specs

–
Connection Size:

1/2"

Connection Type:

Angle Female x Union Male

Flow Capacity (Cv):

2.5

Spring Range:

3 to 8 psi

Position:

Normally Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy