Apply to be a TradeMaster!
Main product image of 3/4" F x UM Normally Open Valve Assembly, 3-8 psi, 6.3 Cv
Magnifying glass
Hover image to zoom
3/4" F x UM Normally Open Valve Assembly, 3-8 psi, 6.3 Cv
Magnifying glass
Hover image to zoom
$166.56 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Connection Type
FNPT x MNPT Union Connection
Product Highlight: Flow Capacity (Cv)
6.3 Cv
Product Highlight: Spring Range
3 to 8 psi
Product Highlight: Position
Normally Open

Description

–
The Powermite 599 Series MT Series 2-inch pneumatic valve actuator is designed for use with the Powermite 599 Series MT Series terminal unit valves with a 7/32-inch (5.5 mm) stroke.

These 2-inch pneumatic actuators are designed to be used on Powermite MT Series terminal unit valves requiring a minimum of 67 pounds force (300N). They can be used in liquid and steam service applications

Features:
  • Low profile
  • Freely rotates to aid tubing installation
  • Easy installation and removal
  • All metal housing

Specs

–
Connection Size:

3/4"

Connection Type:

FNPT x MNPT Union

Flow Capacity (Cv):

6.3

Spring Range:

3 to 8 psi

Position:

Normally Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


2 Replacement Parts

3/4" 2-Way N/O Brass Globe Valve Body, Female x Union Male (6.3 Cv)
SKU: 599-02045
Siemens
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

The valve and pneumatic actuator were perfect.

Even more perfect was the assistance of the Chat Team members, who answered every concern. THANKS!
Larry
Wisconsin
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy