Apply to be a TradeMaster!
Main product image of 1" F x F 2-Way Normally Open Valve Assembly, 3-8 psi, 10 Cv
Magnifying glass
Hover image to zoom
1" F x F 2-Way Normally Open Valve Assembly, 3-8 psi, 10 Cv
Magnifying glass
Hover image to zoom
$267.11 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1" Connection
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Flow Capacity (Cv)
10 Cv
Product Highlight: Spring Range
3 to 8 psi
Product Highlight: Position
Normally Open

Description

–
This Valve Assembly is a Powermite 599 MT Series, ANSI Class 250, 2-W, NO, Modified Eq Pct, 10 Cv, FxF, 1 In, Brass Body, Includes MT Series 2 In Pneumatic Actuator with 3-8 psi SR, Used for control of hot or chilled water for convectors

Specs

–
Connection Size:

1"

Connection Type:

FNPT x FNPT

Flow Capacity (Cv):

10

Spring Range:

3 to 8 psi

Position:

Normally Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy