Apply to be a TradeMaster!
Main product image of 1/2" F x F 3-Way, Mixing, Linear Mixing Valve, 3-8 psi, 4.0 Cv
Magnifying glass
Hover image to zoom

1/2" F x F 3-Way, Mixing, Linear Mixing Valve, 3-8 psi, 4.0 Cv

Brand:
Siemens
SKU:
257-02069B
Rating:
(0)
Q&A:
(0)
1/2" F x F 3-Way, Mixing, Linear Mixing Valve, 3-8 psi, 4.0 Cv
Magnifying glass
Hover image to zoom
$160.96 each
In Stock
In Stock
Get 8 Tue, Oct 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Flow Capacity (Cv)
4 Cv
Product Highlight: Spring Range
3 to 8 psi
Product Highlight: Material
Brass

Description

–
1/2" F x F 3-Way, Mixing, Linear Mixing Valve, 3-8 psi, 4.0 Cv

Specs

–
Type:

3-Way

Connection Size:

1/2"

Connection Type:

FNPT x FNPT

Flow Capacity (Cv):

4

Flow type:

Linear

Spring Range:

3 to 8 psi

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy