Apply to be a TradeMaster!
Main product image of 3/4" F x F 3-Way Stainless Steel Spring Return Linear Mixing Valve Actuator, 3-8 psi (6.3 Cv)
Magnifying glass
Hover image to zoom
3/4" F x F 3-Way Stainless Steel Spring Return Linear Mixing Valve Actuator, 3-8 psi (6.3 Cv)
Magnifying glass
Hover image to zoom
$235.92 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Flow Capacity (Cv)
6.3 Cv
Product Highlight: Spring Range
3 to 8 psi
Product Highlight: Material
Stainless Steel

Specs

–
Type:

3-Way

Connection Size:

3/4"

Connection Type:

FNPT x FNPT

Flow Capacity (Cv):

6.3

Flow type:

Linear

Spring Range:

3 to 8 psi

Material:

Stainless Steel

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy