Shop Resideo Sale
Main product image of 1" 2-Way N/C Brass Valve Actuator, 8-13 PSI, Female x Female (10.0 Cv)
Magnifying glass
Hover image to zoom
1" 2-Way N/C Brass Valve Actuator, 8-13 PSI, Female x Female (10.0 Cv)
Magnifying glass
Hover image to zoom
$183.45 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Flow Capacity (Cv)
10 Cv
Product Highlight: Connection Size
1" Connection
Product Highlight: Material
Brass

Description

–
The Powermite 599 Series ANSI Class 250 MT Series 2-way valve bodies work with any MT Series pneumatic or electronic actuator with a 7/32-inch (5.5-mm) stroke. They are suitable for normally open or normally closed control. Typical applications include control of hot or chilled water, water-glycol solutions up to 50% and steam up to 15 psi (steam only with stainless steel trim). Compatible actuators deliver a minimum of 67 lbs (300 N) of force.

Features:
  • Direct-coupled universal bonnet
  • Female NPT end connections with either brass trim or stainless steel trim
  • ANSI Leakage Class IV (0.01% of Cv)

Specifications:
  • Connection Size: 1"
  • Body Pattern: 2-Way
  • 8-13 PSI
  • Connection Type: Female x Female
  • 10.0 Cv
  • Position: Normally Closed

Note: Image may not reflect actual product

Specs

–
Product Type:

Globe Valve

Connection Size:

1"

PSI Range:

8-13 PSI

Flow Capacity (Cv):

10

Material:

Brass

Body Pattern:

2-Way

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy