The Day Savers – A National Tradesmen Day Contest
Main product image of 3/4" NPT 3-Way Mixing Valve Assembly w/ 2" Pneumatic Actuator (6.3 Cv)
Magnifying glass
Hover image to zoom

3/4" NPT 3-Way Mixing Valve Assembly w/ 2" Pneumatic Actuator (6.3 Cv)

Brand:
Siemens
SKU:
258-02070
Rating:
(0)
Q&A:
(0)
3/4" NPT 3-Way Mixing Valve Assembly w/ 2" Pneumatic Actuator (6.3 Cv)
Magnifying glass
Hover image to zoom
$166.77 each
In Stock
In Stock
Get 3 Fri, Aug 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Body Pattern
3-Way
Product Highlight: Flow Capacity (Cv)
6.3 Cv
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Material
Brass

Description

This item includes (1) 599-02070 Valve and (1) 2" Pneumatic Actuator with 8-13 psi.

The Powermite 599 Series ANSI Class 250 MT Series 3-way valve bodies work with any MT Series pneumatic or electronic actuator with a 7/32-inch (5.5 mm) stroke. Typical applications include mixing of hot or chilled water and the control of glycol solutions up to 50%. Compatible actuators deliver a minimum of 67 lb (300 N) of force.

Features:
  • Direct-coupled universal bonnet
  • Female NPT end connections with brass and stainless steel trim.
  • ANSI Leakage Class IV (0.01% of Cv).

Specs

Actuator Type:

3-Position

Fail Safe Mode:

Spring Return

Body Pattern:

3-Way

Flow Capacity (Cv):

6.3

Connection Type:

FNPT x FNPT

Connection Size:

3/4"

Material:

Brass

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy