Apply to be a TradeMaster!
Main product image of 1" NPT 3-Way Mixing Valve Assembly w/ 2" Pneumatic Actuator (10 Cv)
Magnifying glass
Hover image to zoom
1" NPT 3-Way Mixing Valve Assembly w/ 2" Pneumatic Actuator (10 Cv)
Magnifying glass
Hover image to zoom
$222.83 each
In Stock
In Stock
Get 6 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Body Pattern
3-Way
Product Highlight: Flow Capacity (Cv)
10 Cv
Product Highlight: Connection Size
1" Connection
Product Highlight: Material
Brass

Description

–
This item includes (1) 599-02071 Valve and (1) 2" Pneumatic Actuator with 8-13 psi.

The Powermite 599 Series ANSI Class 250 MT Series 3-way valve bodies work with any MT Series pneumatic or electronic actuator with a 7/32-inch (5.5 mm) stroke. Typical applications include mixing of hot or chilled water and the control of glycol solutions up to 50%. Compatible actuators deliver a minimum of 67 lb (300 N) of force.

Features:
  • Direct-coupled universal bonnet
  • Female NPT end connections with brass and stainless steel trim.
  • ANSI Leakage Class IV (0.01% of Cv).

Specs

–
Actuator Type:

3-Position

Fail Safe Mode:

Spring Return

Body Pattern:

3-Way

Flow Capacity (Cv):

10

Connection Type:

FNPT x FNPT

Connection Size:

1"

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy