The Day Savers – A National Tradesmen Day Contest
1/2" 2-Way F x UM Normally Open Valve Actuator Assembly 0.4 Cv

1/2" 2-Way F x UM Normally Open Valve Actuator Assembly 0.4 Cv

Brand:
Siemens
SKU:
259-02031
Rating:
(0)
Q&A:
(0)
1/2" 2-Way F x UM Normally Open Valve Actuator Assembly 0.4 Cv
$158.92 each
Backorder
Backorder
Get it Thu, Sep 24 - Thu, Oct 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
FNPT x Union Male Connection
Product Highlight: Flow Capacity (Cv)
0.4 Cv
Product Highlight: Position
Normally Open
Product Highlight: Size
1/2"

Description

Note: Image may not reflect actual product

1/2" 2-Way F x UM Normally Open Valve Actuator Assembly 0.4 Cv

Specifications:
  • Voltage: 24vac
  • Position: Normally Open
  • Valve Type: 2-Way
  • Trim: Brass
  • Cv: 0.4
  • Control Signal: Floating
  • Connection: F x UM

Specs

Size:

1/2"

Position:

Normally Open

Type:

2-Way

Product Type:

Valve Actuator

Flow Capacity (Cv):

0.4

Connection Type:

FNPT x Union Male

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy