Apply to be a TradeMaster!
Main product image of 1/2" 3-Way FNPT Non-Spring Return Mixing Valve Actuator Assembly 1.0 Cv
Magnifying glass
Hover image to zoom

1/2" 3-Way FNPT Non-Spring Return Mixing Valve Actuator Assembly 1.0 Cv

Brand:
Siemens
SKU:
259-02066
Rating:
(0)
Q&A:
(0)
1/2" 3-Way FNPT Non-Spring Return Mixing Valve Actuator Assembly 1.0 Cv
Magnifying glass
Hover image to zoom
$185.34 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT Connection
Product Highlight: Flow Capacity (Cv)
1.0 Cv
Product Highlight: Size
1/2"

Description

–
Note: Image may not reflect actual product

1/2" 3-Way FNPT Non-Spring Return Mixing Valve Actuator Assembly 1.0 Cv

Specifications:
  • Voltage: 24vac
  • Valve Type: 3-Way
  • Trim: Brass
  • Cv: 1.0
  • Control Signal: Floating
  • Connection: F x F x F

Specs

–
Size:

1/2"

Type:

3-Way

Product Type:

Valve Actuator

Flow Capacity (Cv):

1.0

Connection Type:

FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy