Apply to be a TradeMaster!
Main product image of 1/2" 3-Way Mixing, Linear Mixing Valve w/ Floating Actuator, 2.5 Cv
Magnifying glass
Hover image to zoom
1/2" 3-Way Mixing, Linear Mixing Valve w/ Floating Actuator, 2.5 Cv
Magnifying glass
Hover image to zoom
$172.15 each
In Stock
In Stock
Get 3 Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Flow Capacity (Cv)
2.5 Cv
Product Highlight: Material
Brass

Specs

–
Type:

3-Way

Connection Size:

1/2"

Flow Capacity (Cv):

2.5

Voltage:

24V

Flow type:

Linear

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy