Apply to be a TradeMaster!
Main product image of 1/2" F x F 2-Way Normally Closed Valve Actuator Assembly 0.63 Cv
Magnifying glass
Hover image to zoom
1/2" F x F 2-Way Normally Closed Valve Actuator Assembly 0.63 Cv
Magnifying glass
Hover image to zoom
$282.60 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Connection Type
NPT x NPT Connection
Product Highlight: Flow Capacity (Cv)
0.63 Cv
Product Highlight: Position
Normally Closed
Product Highlight: Size
1/2"

Description

–
1/2" F x F 2-Way Normally Closed Valve Actuator Assembly 0.63 Cv

Specifications:
  • Voltage: 24vac
  • Valve Type: 2-Way
  • Trim: Brass
  • Position: Normally Closed
  • Cv: 0.63
  • Control Signal: Floating
  • Connection: NPT
  • Close Off Pressure: 95 PSI
  • Actuator: SSC81.5U
  • Power Supply: Electric
  • Nema 1
  • Spring Return
  • Pipe Size: 0.5"
  • F x F

Specs

–
Size:

1/2"

Position:

Normally Closed

Type:

2-Way

Product Type:

Valve Actuator

Flow Capacity (Cv):

0.63

Voltage:

24V

Connection Type:

NPT x NPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy