Apply to be a TradeMaster!
Main product image of 1" 2-Way F x F Normally Closed Valve Actuator Assembly 10.0 Cv
Magnifying glass
Hover image to zoom
1" 2-Way F x F Normally Closed Valve Actuator Assembly 10.0 Cv
Magnifying glass
Hover image to zoom
$346.67 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Connection Type
NPT x NPT Connection
Product Highlight: Flow Capacity (Cv)
10 Cv
Product Highlight: Position
Normally Closed
Product Highlight: Size
1"

Description

–
Note: Image may not reflect actual product

1" 2-Way F x F Normally Closed Valve Actuator Assembly 10.0 Cv

Specifications:
  • Voltage: 24vac
  • Valve Type: 2-Way
  • Trim: Brass
  • Position: Normally Closed
  • Cv: 10.0
  • Control Signal: Floating
  • Connection: F x F

Specs

–
Size:

1"

Position:

Normally Closed

Type:

2-Way

Product Type:

Valve Actuator

Flow Capacity (Cv):

10

Voltage:

24V

Connection Type:

NPT x NPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy