Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Dampers
Zoning Accessories
HVAC Actuators and Valves
Siemens Actuators & Valves
Control Valves
Siemens Zone Valves
Zone Valve Actuators
1" 3-Way FNPT Spring Return Mixing Valve Actuator Assembly 10.0 Cv
Brand:
Siemens
SKU:
260-02071
Rating:
(0)
Q&A:
(0)
Hover image to zoom
260-02071 has been discontinued
Discontinued May 1, 2024
This product was discontinued by the manufacturer.
MANUALS (3)
Product Overview
Submittal Sheet
Install Instructions
Product Overview
Submittal Sheet
Install Instructions
Product Highlights
–
24V
FNPT Connection
10 Cv
1"
Description
–
Note:
Image may not reflect actual product
1" 3-Way FNPT Spring Return Mixing Valve Actuator Assembly 10.0 Cv
Specifications:
Voltage: 24vac
Valve Type: 3-Way
Trim: Brass
Cv: 10.0
Control Signal: Floating
Connection: F x F x F
Hide Description
Specs
–
Size:
1"
Type:
3-Way
Product Type:
Valve Actuator
Flow Capacity (Cv):
10
Voltage:
24V
Connection Type:
FNPT
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video