Apply to be a TradeMaster!
Main product image of 1/2" F x F 2-Way Normally Closed Fail in-Place Electronic Actuator, 4.0 Cv
Magnifying glass
Hover image to zoom
1/2" F x F 2-Way Normally Closed Fail in-Place Electronic Actuator, 4.0 Cv
Magnifying glass
Hover image to zoom
$218.38 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
0-10v
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Flow Capacity (Cv)
4 Cv
Product Highlight: Position
Normally Closed
Product Highlight: Material
Brass

Specs

–
Type:

2-Way

Connection Size:

1/2"

Connection Type:

FNPT x FNPT

Flow Capacity (Cv):

4

Position:

Normally Closed

Voltage:

0-10v

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy