Apply to be a TradeMaster!
Main product image of 1/2" NPT x Union Male Powermite MT Series 2-Way N.O. Valve Actuator Assembly, 24Vac, 1.0 Cv
Magnifying glass
Hover image to zoom

1/2" NPT x Union Male Powermite MT Series 2-Way N.O. Valve Actuator Assembly, 24Vac, 1.0 Cv

Brand:
Siemens
SKU:
261-02035
Rating:
(0)
Q&A:
(0)
1/2" NPT x Union Male Powermite MT Series 2-Way N.O. Valve Actuator Assembly, 24Vac, 1.0 Cv
Magnifying glass
Hover image to zoom
We no longer carry 261-02035
Unavailable since May 27, 2026

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Connection Type
FNPT x Union Male Connection
Product Highlight: Flow Capacity (Cv)
1.0 Cv
Product Highlight: Position
Normally Open
Product Highlight: Size
1/2"
Product Highlight: Material
Brass

Description

–
The Powermite 599 Series ANSI Class 250 MT Series 2-way valve bodies work with any MT Series pneumatic or electronic actuator with a 7/32-inch (5.5-mm) stroke. They are suitable for normally open or normally closed control. Typical applications include control of hot or chilled water, water-glycol solutions up to 50% and steam up to 15 psi (steam only with stainless steel trim). Compatible actuators deliver a minimum of 67 lbs (300 N) of force.

Product Features
  • Direct-coupled universal bonnet
  • Female NPT end connections with either brass trim or stainless steel trim.
  • ANSI Leakage Class IV (0.01% of Cv)


Product Specifications
  • Voltage: 24Vac
  • Valve Type: 2-Way
  • Trim: Brass
  • Position: Normally Open
  • Cv: 1.0
  • Control Signal: 0-10V
  • Connection: NPT x Union Male
  • Close Off Pressure: 95 PSI
  • Actuator: SSC61U
  • Nema 1
  • Non-Spring Return
  • Valve Size: 1/2"

Specs

–
Size:

1/2"

Position:

Normally Open

Type:

2-Way

Product Type:

Valve Actuator

Flow Capacity (Cv):

1.0

Connection Type:

FNPT x Union Male

Material:

Brass

Actuator Type:

Modulating

Voltage:

24V

Fail Safe Mode:

Non-Spring Return

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm