Apply to be a TradeMaster!
Main product image of 1/2" NPT Powermite MT Series 2-Way Mixing N.C. Valve Actuator Assembly, 24Vac, 1.6 Cv
Magnifying glass
Hover image to zoom

1/2" NPT Powermite MT Series 2-Way Mixing N.C. Valve Actuator Assembly, 24Vac, 1.6 Cv

Brand:
Siemens
SKU:
262-02006
Rating:
(0)
Q&A:
(0)
1/2" NPT Powermite MT Series 2-Way Mixing N.C. Valve Actuator Assembly, 24Vac, 1.6 Cv
Magnifying glass
Hover image to zoom
$290.04 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Flow Capacity (Cv)
1.6 Cv
Product Highlight: Position
Normally Closed
Product Highlight: Size
1/2"
Product Highlight: Material
Brass

Description

–
The Powermite 599 Series ANSI Class 250 MT Series2-way valve bodies work with any MT Series pneumatic orelectronic actuator with a 7/32-inch (5.5-mm) stroke. They are suitable for normally open or normally closed control. Typical applications include control of hot or chilled water, water-glycol solutions up to 50% and steam up to 15 psi (steam only with stainless steel trim). Compatible actuators deliver a minimum of 67 lbs (300 N) of force.

Product Features
  • Direct-coupled universal bonnet
  • Female NPT end connections with either brass trim or stainless steel trim.
  • ANSI Leakage Class IV (0.01% of Cv)


Product Specifications
  • Voltage: 24Vac
  • Valve Type: 2-Way
  • Trim: Brass
  • Position: Normally Closed
  • Cv: 1.6
  • Control Signal: 0-10V
  • Connection: NPT
  • Actuator: SSC61.5U
  • Mounting: NEMA 1
  • Close-Off Pressure: 95
  • Spring Return
  • Valve Size: 1/2"

Specs

–
Product Type:

Valve Actuator

Type:

2-Way

Actuator Type:

Modulating

Size:

1/2"

Position:

Normally Closed

Connection Type:

FNPT x FNPT

Flow Capacity (Cv):

1.6

Voltage:

24V

Fail Safe Mode:

Spring Return

Material:

Brass

Close Off Pressure:

95 psi

Features:

NEMA 1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy