Apply to be a TradeMaster!
Main product image of 3-Way Model 3 Electro-Pneumatic Valve with Junction Box (110/120V)
Magnifying glass
Hover image to zoom

3-Way Model 3 Electro-Pneumatic Valve with Junction Box (110/120V)

Brand:
Siemens
SKU:
265-1022
Rating:
(0)
Q&A:
(0)
3-Way Model 3 Electro-Pneumatic Valve with Junction Box (110/120V)
Magnifying glass
Hover image to zoom
$96.21 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
3-Way
Product Highlight: Position
2
Product Highlight: Voltage
110/120v
Product Highlight: Mount
Junction Box

Description

–
The Series 265 Electro-Pneumatic Valve is a general purpose, electrically operated, two-position 3-way valve designed to control airflow. It can be used for interlock between an electrical system and a pneumatic control system.

This compact, lightweight air valve has barbed, plastic tube connections marked:
  • NC - Normally Closed
  • NO - Normally Open
  • C - Common

Available types are Open Frame (yoke) and Junction Box (spice box).

Features:
  • UL and cUL recognized per UL 429
  • Valve may be mounted in any position
  • Mounting holes located in the back of the junction box or in the yoke (open frame)

Specs

–
Product Type:

Electro-Pneumatic Valve

Body Pattern:

3-Way

Position:

2

Hertz:

50/60

Voltage:

110/120v

Mount:

Junction Box

Model:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy