Apply to be a TradeMaster!
3/4" NPT 3-Way Mixing Valve Assembly w/ Non-Spring Return Floating Actuator (6.3 Cv)

3/4" NPT 3-Way Mixing Valve Assembly w/ Non-Spring Return Floating Actuator (6.3 Cv)

Brand:
Siemens
SKU:
275-03202
Rating:
(0)
Q&A:
(0)
3/4" NPT 3-Way Mixing Valve Assembly w/ Non-Spring Return Floating Actuator (6.3 Cv)
$860.66 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24 VAC
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Body Pattern
2-Way
Product Highlight: Flow Capacity (Cv)
6.3 Cv
Product Highlight: Position
Normally Open
Product Highlight: Connection Size
3/4" Connection

Specs

–
Actuator Type:

Floating

Voltage:

24 VAC

Fail Safe Mode:

Non-Spring Return

Connection Type:

FNPT x FNPT

Connection Size:

3/4"

Body Pattern:

2-Way

Flow Capacity (Cv):

6.3

Material:

Brass

Position:

Normally Open

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy