The Day Savers – A National Tradesmen Day Contest
Main product image of #6 Pneumatic Damper Actuator w/ Pivot Mount (3 to 8 psi)
Magnifying glass
Hover image to zoom

#6 Pneumatic Damper Actuator w/ Pivot Mount (3 to 8 psi)

Brand:
Siemens
SKU:
331-2793
Rating:
(0)
Q&A:
(0)
#6 Pneumatic Damper Actuator w/ Pivot Mount (3 to 8 psi)
Magnifying glass
Hover image to zoom
$288.39 each
Backorder
Backorder
Get it Mon, Sep 28 - Mon, Oct 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Spring Range
3 to 8 psi
Product Highlight: Mount
Pivot

Description

The POWERS Controls No. 6 Pneumatic Damper Actuator is a heavy-duty, rolling diaphragm, spring return actuator designed to drive large dampers, centrifugal refrigeration inlet vanes, and other applications requiring a large, effective diaphragm area and long stroke.

Features:
  • All metal body construction
  • Replaceable ozone-resistant, silicone rubber, rolling diaphragm
  • Pivot mounting for extended shaft or frame mounting
  • Positioning relay (optional)
  • Adjustable forward travel stops (optional)
  • Three spring ranges for sequencing with other control devices

Specs

Product Type:

Actuator

Spring Range:

3 to 8 psi

Mount:

Pivot

Stroke:

4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
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
You May Also Need