Apply to be a TradeMaster!
Main product image of #6 Pneumatic Damper Actuator w/ Clevis for Frame Mounting (3 to 8 psi)
Magnifying glass
Hover image to zoom

#6 Pneumatic Damper Actuator w/ Clevis for Frame Mounting (3 to 8 psi)

Brand:
Siemens
SKU:
331-2857
Rating:
(0)
Q&A:
(0)
#6 Pneumatic Damper Actuator w/ Clevis for Frame Mounting (3 to 8 psi)
Magnifying glass
Hover image to zoom
$318.01 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Spring Range
3 to 8 psi
Product Highlight: Mount
Pivot

Description

–
The POWERS Controls No. 6 Pneumatic Damper Actuator is a heavy-duty, rolling diaphragm, spring return actuator designed to drive large dampers, centrifugal refrigeration inlet vanes, and other applications requiring a large, effective diaphragm area and long stroke.

Features:
  • All metal body construction
  • Replaceable ozone-resistant, silicone rubber, rolling diaphragm
  • Pivot mounting for extended shaft or frame mounting
  • Positioning relay (optional)
  • Adjustable forward travel stops (optional)
  • Three spring ranges for sequencing with other control devices

Specs

–
Product Type:

Actuator

Spring Range:

3 to 8 psi

Mount:

Pivot

Stroke:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy