Apply to be a TradeMaster!
Main product image of #4 Pneumatic Damper Actuator, Hesitation Model w/ Pivot Mount (2 to 3 psi, 8 to 13 psi)
Magnifying glass
Hover image to zoom

#4 Pneumatic Damper Actuator, Hesitation Model w/ Pivot Mount (2 to 3 psi, 8 to 13 psi)

Brand:
Siemens
SKU:
331-2909
Rating:
(0)
Q&A:
(0)
#4 Pneumatic Damper Actuator, Hesitation Model w/ Pivot Mount (2 to 3 psi, 8 to 13 psi)
Magnifying glass
Hover image to zoom
$169.58 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Spring Range
2 to 3 psi, 8 to 13 psi
Product Highlight: Mount
Pivot

Description

–
The No. 4 Pneumatic Damper Actuator is a totally enclosed pneumatic piston type actuator designed to actuate dampers for ventilating systems, mixing box control, and other applications requiring a large, effective diaphragm area and long stroke. The No. 4 Hesitation Actuator is frequently used to operate the outdoor air damper on unit ventilators.

The No. 4 Pneumatic Damper Actuator is recommended for control of outdoor, return air, exhaust, face and bypass, fan discharge, and static pressure control dampers, as well as specialized dampers and air valves found in terminal units such as unit ventilators and mixing boxes.

Features:
  • All metal body construction
  • Replaceable, ozone-resistant, EPDM rubber, rolling diaphragm
  • Pivot mounting for extended shaft or frame mounting
  • Fixed bracket mounting
  • Direct front mounting
  • Positioning relay (optional)
  • Forward travel stops (optional)
  • Adjustable hesitation point (hesitation actuator only)

Specs

–
Product Type:

Actuator

Spring Range:

2 to 3 psi

8 to 13 psi

Mount:

Pivot

Stroke:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy