Apply to be a TradeMaster!
Main product image of #4 Pneumatic Air Actuator w/ Integral Pivot & Universal Kit Mount, 8-13 psi
Magnifying glass
Hover image to zoom

#4 Pneumatic Air Actuator w/ Integral Pivot & Universal Kit Mount, 8-13 psi

Brand:
Siemens
SKU:
331-2973
Rating:
(1)
Q&A:
(0)
#4 Pneumatic Air Actuator w/ Integral Pivot & Universal Kit Mount, 8-13 psi
Magnifying glass
Hover image to zoom
$258.82 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Spring Range
8 to 13 psi
Product Highlight: Mount
Universal

Description

–
The No. 4 Pneumatic Damper Actuator is a totally enclosed pneumatic piston type actuator designed to actuate dampers for ventilating systems, mixing box control, and other applications requiring a large, effective diaphragm area and long stroke. The No. 4 Hesitation Actuator is frequently used to operate the outdoor air damper on unit ventilators.

Features:
  • All metal body construction
  • Replaceable, ozone-resistant, EPDM rubber, rolling diaphragm
  • Pivot mounting for extended shaft or frame mounting
  • Fixed bracket mounting
  • Direct front mounting
  • Positioning relay (optional)
  • Forward travel stops (optional)
  • Adjustable hesitation point (hesitation actuator only)

Specs

–
Product Type:

Actuator

Spring Range:

8 to 13 psi

Mount:

Universal

Stroke:

4"
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
5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Replacement parts

Product was easy to find and shipped quickly!
Damian
Boston, MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?