Apply to be a TradeMaster!
Main product image of #3 Pneumatic Damper Actuator w/ Bracket & Clevis, Fixed Mount (3 to 7 psi)
Magnifying glass
Hover image to zoom

#3 Pneumatic Damper Actuator w/ Bracket & Clevis, Fixed Mount (3 to 7 psi)

Brand:
Siemens
SKU:
331-4314
Rating:
(0)
Q&A:
(0)
#3 Pneumatic Damper Actuator w/ Bracket & Clevis, Fixed Mount (3 to 7 psi)
Magnifying glass
Hover image to zoom
$141.90 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Spring Range
3 to 7 psi
Product Highlight: Mount
Fixed

Description

–
The POWERS Controls No. 3 Pneumatic Damper Actuator is a compact, totally enclosed, rolling diaphragm-type actuator designed for modulating or two-position actuation of dampers or air valves.

Typical applications are for control of mixing box dampers or air valves, and damper control for unit ventilators, unit conditioners and other HVAC applications. These compact, totally enclosed actuators are easily installed either directly within the mixing box or unit enclosure, or externally, as required for each application.

Features:
  • All metal body construction
  • Totally enclosed to protect internal parts
  • Variety of spring ranges for sequencing
  • Fixed or pivot mounting models
  • Pivot mounting for extended shaft
  • Positioning relay (optional)
  • Variety of mounting/linkage kits for special applications
  • Threaded shaft for easy mounting to accessory thread

Specs

–
Product Type:

Actuator

Spring Range:

3 to 7 psi

Mount:

Fixed

Stroke:

2-3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy