Apply to be a TradeMaster!
Main product image of #3 Pneumatic Actuator w/ Bracket & Clevis, Fixed Mount (5 to 10 psi)
Magnifying glass
Hover image to zoom

#3 Pneumatic Actuator w/ Bracket & Clevis, Fixed Mount (5 to 10 psi)

Brand:
Siemens
SKU:
331-4514
Rating:
(0)
Q&A:
(0)
#3 Pneumatic Actuator w/ Bracket & Clevis, Fixed Mount (5 to 10 psi)
Magnifying glass
Hover image to zoom
331-4514 has been discontinued
Discontinued November 4, 2022
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Spring Range
5 to 10 psi
Product Highlight: Mount
Fixed

Description

–
The No. 3 Pneumatic Damper Actuator is a compact, modular, totally enclosed, rolling diaphragm-type actuator designed for modulating or two position actuation.

Typical applications are for control of fire/smoke leakage rated (*) dampers or air valves. Other applications include unit ventilators, unit conditioners, air handlers, and other HVAC applications.

Features:
  • All metal body modular construction
  • Fixed or pivot mounting models
  • Positioning relay available as an option
  • Variety of mounting/linkage kits to fit any application
  • Threaded shaft for easy mounting of accessory items

Specs

–
Product Type:

Actuator

Spring Range:

5 to 10 psi

Mount:

Fixed

Stroke:

2-3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm