The Day Savers – A National Tradesmen Day Contest
Main product image of #3 Pneumatic Damper Actuator w/ Front Mount (8 to 13 psi)
Magnifying glass
Hover image to zoom

#3 Pneumatic Damper Actuator w/ Front Mount (8 to 13 psi)

Brand:
Siemens
SKU:
331-4810
Rating:
(0)
Q&A:
(0)
#3 Pneumatic Damper Actuator w/ Front Mount (8 to 13 psi)
Magnifying glass
Hover image to zoom
$127.90 each
Backorder
Backorder
Get it Wed, Sep 23 - Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Spring Range
8 to 13 psi
Product Highlight: Mount
Front

Description

Designed with a 2-3/8-inch (60 mm) stroke, the No. 3 Pneumatic Actuator is a rugged, metal-fabricated device that provides gradual or positive actuation of HVAC dampers. The actuator is available in a variety of spring ranges for energy optimizing and sequencing with other devices.

Recommended for control of mixing box dampers or air valves and damper control for unit ventilators, unit conditioners and small HVAC systems. The No. 3 Pneumatic Actuator is also available with 2-3/4-inch (70 mm) stroke in the three spring ranges.

Features:
  • All metal body construction
  • Totally enclosed to protect internal parts
  • Variety of spring ranges for sequencing
  • Fixed or pivot mounting models
  • Pivot mounting for extended shaft
  • Positioning relay (optional)
  • Variety of mounting/linkage kits for special applications
  • Threaded shaft for easy mounting to accessory thread

Specs

Product Type:

Actuator

Spring Range:

8 to 13 psi

Mount:

Front

Stroke:

2-3/8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy