Apply to be a TradeMaster!
Main product image of #3 Pneumatic Damper Actuator w/ 2-3/4" Stroke, Extended Shaft Mounting (8 to 13 psi)
Magnifying glass
Hover image to zoom

#3 Pneumatic Damper Actuator w/ 2-3/4" Stroke, Extended Shaft Mounting (8 to 13 psi)

Brand:
Siemens
SKU:
331-4821
Rating:
(0)
Q&A:
(0)
#3 Pneumatic Damper Actuator w/ 2-3/4" Stroke, Extended Shaft Mounting (8 to 13 psi)
Magnifying glass
Hover image to zoom
$162.57 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Spring Range
8 to 13 psi
Product Highlight: Used With
#3 Actuators
Product Highlight: Mount
Extended Shaft

Description

–
The No. 3 Pneumatic Damper Actuator is a compact, modular, totally enclosed, rolling diaphragm-type actuator designed for modulating or two position actuation.

Typical applications are for control of fire/smoke leakage rated (*) dampers or air valves. Other applications include unit ventilators, unit conditioners, air handlers, and other HVAC applications.

Product Features:
  • All metal body modular construction
  • Fixed or pivot mounting models
  • Positioning relay available as an option
  • Variety of mounting/linkage kits to fit any application
  • Threaded shaft for easy mounting of accessory items

Specs

–
Product Type:

Actuator

Spring Range:

8 to 13 psi

Stroke:

2-3/4"

Used With:

#3 Actuators

Mount:

Extended Shaft

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy