Apply to be a TradeMaster!
Main product image of #6 Pneumatic Damper Actuator w/ Integral Pivot & Post, Positioning Relay, Extended Shaft (8 to 13 psi)
Magnifying glass
Hover image to zoom

#6 Pneumatic Damper Actuator w/ Integral Pivot & Post, Positioning Relay, Extended Shaft (8 to 13 psi)

Brand:
Siemens
SKU:
332-3011
Rating:
(1)
Q&A:
(0)
#6 Pneumatic Damper Actuator w/ Integral Pivot & Post, Positioning Relay, Extended Shaft (8 to 13 psi)
Magnifying glass
Hover image to zoom
$723.31 each
In Stock
In Stock
Get 13 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Spring Range
8 to 13 psi
Product Highlight: Mount
Extended Shaft

Description

–
The POWERS Controls No. 6 Pneumatic Damper Actuator is a heavy-duty, rolling diaphragm, spring return actuator designed to drive large dampers, centrifugal refrigeration inlet vanes, and other applications requiring a large, effective diaphragm area and long stroke.

The No. 6 Pneumatic Damper Actuator controls outdoor, return air, exhaust, face and bypass, and fan discharge dampers. It is recommended for heavy-duty applications using multi-section dampers where either unison or sequence operation is required.

Features:
  • All metal body construction
  • Replaceable ozone-resistant, silicone rubber, rolling diaphragm
  • Pivot mounting for extended shaft or frame mounting
  • Positioning relay (optional)
  • Adjustable forward travel stops (optional)
  • Three spring ranges for sequencing with other control devices

Specs

–
Product Type:

Actuator

Spring Range:

8 to 13 psi

Mount:

Extended Shaft

Stroke:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

powerful actuator

Very happy that I was able to find these damper actuators at the Supply House. These are the same actuators that were installed on our 40,000 cfm air handlers in 1992. These pneumatic damper actuators work excellently.
dh
CBS Television CIty
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy