Apply to be a TradeMaster!
Main product image of 3/4" 3-Way Threaded Zone Valve Body (4.1 Cv)
Magnifying glass
Hover image to zoom
3/4" 3-Way Threaded Zone Valve Body (4.1 Cv)
Magnifying glass
Hover image to zoom
$48.11 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
3-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
4.1 Cv
Product Highlight: Connection Size
3/4" Connection

Description

–
The 599 Series zone valves work with any SFA/P Series or SSA/P Series electric actuator. The Actuators provide two-position, three-position or 0-10 VDC control. Typical applications include hot or chilled water for zones with radiators, floor heating via manifolds, fan coil units, cooling ceilings, wall-mounted boilers, and VAV applications.

Features:
  • Direct-coupled universal bonnet
  • Direct-coupled installation without tools
  • Manual override with hex wrench
  • Visual position indication

Specs

–
Body Pattern:

3-Way

Connection Type:

Threaded

Flow Capacity (Cv):

4.1

Connection Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy