The Day Savers – A National Tradesmen Day Contest
Main product image of 1/2" 2-Way Normally Open Globe Valve Body, Female x Female (2.5 Cv)
Magnifying glass
Hover image to zoom

1/2" 2-Way Normally Open Globe Valve Body, Female x Female (2.5 Cv)

Brand:
Siemens
SKU:
599-01123
Rating:
(0)
Q&A:
(0)
1/2" 2-Way Normally Open Globe Valve Body, Female x Female (2.5 Cv)
Magnifying glass
Hover image to zoom
$50.86 each
Backorder
Backorder
Get it Fri, Sep 25 - Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Flow Capacity (Cv)
2.5 Cv
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Body Pattern
2-Way
Product Highlight: Position
Normally Open
Product Highlight: Connection Size
1/2" Connection

Description

The Powermite 599 Series ANSI Class 250 MZ Series valve bodies work with any MZ Series electronic actuator with a 7/32-inch (5.5 mm) stroke. Typical applications include control of hot or chilled water or water-glycol solutions up to 50%. Compatible actuators deliver a minimum of 45 lb (200 N) of force.

Features:
  • Direct-coupled universal bonnet
  • Female NPT connections and brass trim
  • ANSI Leakage Class IV (0.01% of Cv)

Note: Image may not be actual representation of item.

Specs

Product Type:

Globe Valve

Body Pattern:

2-Way

Position:

Normally Open

Connection Type:

FNPT x FNPT

Flow Capacity (Cv):

2.5

Connection Size:

1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy