Apply to be a TradeMaster!
Main product image of 1/2" 3-Way Mixing Valve, 70 PSI, Female x Female (0.63 Cv)
Magnifying glass
Hover image to zoom
1/2" 3-Way Mixing Valve, 70 PSI, Female x Female (0.63 Cv)
Magnifying glass
Hover image to zoom
$61.17 each
In Stock
In Stock
Get 1 Mon, Oct 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
0.63 Cv
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Min Temp (F)
20°F Min Temp
Product Highlight: Body Pattern
3-Way
Product Highlight: Connection Size
1/2" Connection

Description

–
The Powermite 599 Series ANSI Class 250 MZ Series valve bodies work with any MZ Series electronic actuator with a 7/32-inch (5.5 mm) stroke. Typical applications include control of hot or chilled water or water-glycol solutions up to 50%. Compatible actuators deliver a minimum of 45 lb (200 N) of force.

Features:
  • Direct-coupled universal bonnet
  • Female NPT connections and brass trim
  • ANSI Leakage Class IV (0.01% of Cv)

Note: Image may not be actual representation of item.

Specs

–
Application:

Point of Source

Product Type:

Globe Valve

Body Pattern:

3-Way

Flow Capacity (Cv):

0.63

Connection Size:

1/2"

Connection Type:

Threaded

Max Temp (F):

250°F

Min Temp (F):

20°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy