Apply to be a TradeMaster!
Main product image of 1/2" 2-Way N/C Brass Globe Valve Body, Female x Female (0.63 Cv)
Magnifying glass
Hover image to zoom
1/2" 2-Way N/C Brass Globe Valve Body, Female x Female (0.63 Cv)
Magnifying glass
Hover image to zoom
$66.02 each
In Stock
In Stock
Get 3 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Flow Capacity (Cv)
0.63 Cv
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Position
Normally Closed
Product Highlight: Material
Brass

Description

–
Description:
The Powermite MT Series Globe Valves are designed to work with either a pneumatic or electronic actuator with a 7/32-inch (5.5 mm) stroke. Compatible actuators deliver a minimum of 67 lbf. (300 N) of force.

Features:
  • Direct-coupled universal bonnet/no tools required for installation
  • Choice of brass or stainless steel trim
  • ANSI Leakage Class IV (0.01% of Cv)
  • ANSI Class 250
  • Available in 3 to 8 psi, 8 to 13 psi, or 10 to 15 psi spring ranges with pneumatic actuation
  • Available with spring return and non-spring return 0-10 and floating control electronic actuators
  • Greater than 100:1 rangeability for Cv > 1.0
  • Rated for 15 psi steam with stainless steel trim
  • Interchangeable pneumatic or electronic actuators

Applications :
Typical applications include control of hot or chilled water, glycol solutions up to 50%, or steam up to 15 psi (103 kPa).

Recommendation:
Only use the MT Series Valve Actuators. When using this valve with a pneumatic actuator, note that MT valve bodies have the spring in the body, rather than the actuator. To order the correct valve body, select the proper spring range. Alternate spring ranges for pneumatic sequencing are available as valve and actuator factory assemblies only.

Specs

–
Product Type:

Globe Valve

Body Pattern:

2-Way

Connection Type:

FNPT x FNPT

Flow Capacity (Cv):

0.63

Connection Size:

1/2"

Position:

Normally Closed

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy