Shop Resideo Sale
Main product image of 1/2" 3-Way Mixing Valve Body, 10-15 psi (2.5 Cv)
Magnifying glass
Hover image to zoom
1/2" 3-Way Mixing Valve Body, 10-15 psi (2.5 Cv)
Magnifying glass
Hover image to zoom
$71.44 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
3-Way
Product Highlight: Flow Capacity (Cv)
2.5 Cv
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Spring Range
10 to 15 psi

Description

–
The Powermite 599 Series ANSI Class 250 MT Series two-way valve bodies work with any MT Series pneumatic or electronic actuator with a 7/32-inch (5.5 mm) stroke.

Features:
  • Direct coupled universal bonnet
  • Choice of brass or stainless steel trim
  • ANSI Leakage Class IV (0.01% of Cv)

Specs

–
Body Pattern:

3-Way

Connection Size:

1/2"

Spring Range:

10 to 15 psi

Flow Capacity (Cv):

2.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy