Apply to be a TradeMaster!
Main product image of 1-1/2" 2-Way N/O Stainless Steel Linear Valve Body, Female x Female (25 Cv)
Magnifying glass
Hover image to zoom

1-1/2" 2-Way N/O Stainless Steel Linear Valve Body, Female x Female (25 Cv)

Brand:
Siemens
SKU:
599-03007
Rating:
(0)
Q&A:
(0)
1-1/2" 2-Way N/O Stainless Steel Linear Valve Body, Female x Female (25 Cv)
Magnifying glass
Hover image to zoom
$563.55 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Flow Capacity (Cv)
25 Cv
Product Highlight: Position
Normally Open
Product Highlight: Connection Size
1-1/2" Connection
Product Highlight: Finish
Stainless Steel

Description

–
The Flowrite 599 Series two-way valves are designed to work with either a pneumatic or electronic actuator with a 3/4-inch (20 mm) stroke. They are available in ANSI Class 250 for normally open or normally closed action.

Features:
  • ANSI Leakage Class IV (0.01% of Cv)
  • Cartridge type packing
  • Choice of brass or stainless steel trim
  • Direct-coupled universal bonnet
  • UF×UF connections available
  • Choice to two flow characteristics

Specs

–
Body Pattern:

2-Way

Connection Size:

1-1/2"

Connection Type:

FNPT x FNPT

Flow Capacity (Cv):

25

Finish:

Stainless Steel

Flow type:

Linear

Position:

Normally Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy