The Day Savers – A National Tradesmen Day Contest
Main product image of 2" 2-Way N/C Brass Linear Valve Body, Female x Female (40 Cv)
Magnifying glass
Hover image to zoom

2" 2-Way N/C Brass Linear Valve Body, Female x Female (40 Cv)

Brand:
Siemens
SKU:
599-03188
Rating:
(1)
Q&A:
(0)
2" 2-Way N/C Brass Linear Valve Body, Female x Female (40 Cv)
Magnifying glass
Hover image to zoom
$423.67 each
In Stock
In Stock
Get 1 Thu, Aug 27
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Flow Capacity (Cv)
40 Cv
Product Highlight: Position
Normally Closed
Product Highlight: Connection Size
2" Connection
Product Highlight: Finish
Stainless Steel

Description

The Flowrite 599 Series two-way valves are designed to work with either a pneumatic or electronic actuator with a 3/4-inch (20 mm) stroke. They are available in ANSI Class 250 for normally open or normally closed action.


Features:

  • ANSI Leakage Class IV (0.01% of Cv)
  • Cartridge type packing
  • Direct-coupled universal bonnet
  • UF×UF connections available
  • Choice to two flow characteristics

Specs

Body Pattern:

2-Way

Connection Size:

2"

Flow Capacity (Cv):

40

Finish:

Stainless Steel

Connection Type:

FNPT x FNPT

Flow type:

Linear

Position:

Normally Closed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great company all around!

Wonderful company.....great sales and customer service!
PAP
Bohemia, NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy