The Day Savers – A National Tradesmen Day Contest
Main product image of 1/2" 3-Way Brass Water Mixing Ball Valve Body (1 Cv)
Magnifying glass
Hover image to zoom

1/2" 3-Way Brass Water Mixing Ball Valve Body (1 Cv)

Brand:
Siemens
SKU:
599-10252
Rating:
(0)
Q&A:
(0)
1/2" 3-Way Brass Water Mixing Ball Valve Body (1 Cv)
Magnifying glass
Hover image to zoom
599-10252 has been discontinued
Discontinued May 26, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
1/2" 3-Way Brass Water Mixing Ball Valve Body (1 Cv)
Brand:
Siemens
SKU:599-10352
(0)
Order by 6PM, receive 2 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Body Pattern
3-Way
Product Highlight: Flow Capacity (Cv)
1 Cv
Product Highlight: Connection Size
1/2" Connection

Description

Designed to provide excellent equal percentage flow control, the Ball Valves are available in 1/2 to 2-inch line sizes and are 1/4-turn rotary control valves. These ball valves are designed to couple with an OpenAir actuator.

Application:

Ball Valves can control hot or chilled water and up to 50% glycol solution in convectors, fan coil units, unit conditioners, radiation, and reheat coils.

Features:
  • Universal mounting plate accommodates different actuator sizes
  • Variety of ball sizes and flow coefficients minimizes the need for downsizing pipes
  • Industry leading shutoff accurately controls fluid through coils
  • Actuator and plate can be rotated to facilitate installation and wiring
  • Standoffs provide a thermal barrier between the actuator and the mounting plate
  • Plastic mounting plate, extensions, and handle do not condensate in chilled or hot water applications
  • Operating handle can manually operate valve in the event of a power failure

Specs

Product Type:

Ball Valve

Type:

Body

Body Pattern:

3-Way

Flow Capacity (Cv):

1

Connection Size:

1/2"

Connection Type:

FNPT x FNPT

Material:

Brass

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm