Apply to be a TradeMaster!
Main product image of 1/2" 3-Way Brass Water Mixing Ball Valve Body (0.4 Cv)
Magnifying glass
Hover image to zoom
1/2" 3-Way Brass Water Mixing Ball Valve Body (0.4 Cv)
Magnifying glass
Hover image to zoom
$155.34 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Flow Capacity (Cv)
0.4 Cv
Product Highlight: Body Pattern
3-Way
Product Highlight: Connection Size
1/2" Connection

Description

–

This 599 Series 3-way ball valve is used to control hot or chilled water and up to 50% Glycol solution in air handlers, convectors, fan coil units, unit conditioners, radiation and reheat coils. This 1/2-inch valve is 0.4 Cv, with nickel-plated brass ball and brass stem.


Features:

  • ANSI 250 valve body rating.
  • Available in either chrome-plated brass ball/brass stem or
  • 316 stainless steel ball and stem
  • May be used as either mixing or diverting valves
  • Shutoff up to 200 psi
  • Universal mounting plate
  • Blow-out proof stem withstands high pressure
  • Actuator and plate can be rotated
  • Standoffs provide a thermal barrier between the actuator and the mounting plate
  • Operating handle can manually operate valve.
  • All ball valve actuators include integral conduit adapters.

Specifications:

  • Port Configuration: 3-Way Mixing/Diverting
  • End Connection: NPT
  • Material, valve body: Brass
  • Medium: Water , Water with anti-freeze
  • DN: 15
  • Dimensions (W x H x D): 6.08 x 8.62 x 2.99 in

Specs

–
Product Type:

Ball Valve

Type:

Body

Flow Capacity (Cv):

0.4

Connection Type:

FNPT x FNPT

Material:

Brass

Body Pattern:

3-Way

Connection Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy