The Day Savers – A National Tradesmen Day Contest
Main product image of 1/2" 3-Way Brass Water Mixing Ball Valve Body (0.63 Cv)
Magnifying glass
Hover image to zoom

1/2" 3-Way Brass Water Mixing Ball Valve Body (0.63 Cv)

Brand:
Siemens
SKU:
599-10351
Rating:
(0)
Q&A:
(0)
1/2" 3-Way Brass Water Mixing Ball Valve Body (0.63 Cv)
Magnifying glass
Hover image to zoom
599-10351 has been discontinued
Discontinued October 10, 2023
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Body Pattern
3-Way
Product Highlight: Flow Capacity (Cv)
0.63 Cv
Product Highlight: Connection Size
1/2" Connection

Description

This 599 Series 3-way ball valve is used to control hot or chilled water and up to 50% Glycol solution in air handlers, convectors, fan coil units, unit conditioners, radiation and reheat coils. This 1/2-inch valve is 0.63 Cv, with nickel-plated brass ball and brass stem..

Application:

Ball Valves can control hot or chilled water and up to 50% glycol solution in convectors, fan coil units, unit conditioners, radiation, and reheat coils.

Features:
  • ANSI 250 valve body rating.
  • 200 psi close-off with ANSI Class IV leakage for all line sizes and actuators.
  • Can be used as either a mixing or a diverting valve.
  • Blow-out proof stem withstands high pressure.
  • Universal mounting plate.
  • Actuator and plate can be rotated (90-degree increments).
  • Standoffs provide a thermal barrier between the actuator and the mounting plate.
  • Operating handle for manual operation.
  • All ball valve actuators include integral conduit adapters.

Specs

Product Type:

Ball Valve

Type:

Body

Body Pattern:

3-Way

Flow Capacity (Cv):

0.63

Connection Size:

1/2"

Connection Type:

FNPT x FNPT

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm